Shop All Wrench Parts
Ridgid
V-Belt
Mfr # 23577
Zoro # G5370163
original price:
$36.47
45% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drain Cleaning Machines
- Fits Brand Ridgid
- Material Rubber
- Impact Rated No
- For Use With Mfr. Model Number 23712, 23717
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 23577
- Zoro # G5370163
- UPC # 095691235770
- Country of Origin China
- Category Wrench Parts
Details
Item | V-Belt |
For Use With | Drain Cleaning Machines |
Fits Brand | Ridgid |
Material | Rubber |
Impact Rated | No |
For Use With Mfr. Model Number | 23712, 23717 |
Product Type | V-Belt |
Compatible Cleaner Series | K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-75A, K-75B |
Compatible Cleaner Manufacturer Part Number | K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-75A, K-75B |
Description
V-Belt, Product Type V-Belt, Compatible Cleaner Manufacturer Part Number K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-75A, K-75B, Compatible Cleaner Series K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-75A, K-75B, Material Rubber, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, Blue (W5CVT)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313583)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- ZORO SELECT Spade Drill, Size 1/2 in. (400-001140)
- RIDGID Knob, Shifter 1224 (27032)
- RIDGID Washer, Flat #12 .250 Id (41592)
- RIDGID Spiral Pin, PK5 (26907)
- RIDGID Replacement Cutter Wheel, For 1VTU2 (96397)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31560)
- RIDGID Hook Jaw for Pipe Wrench (31115) (31745)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31585)
- Ridgid Wrench Parts