Shop All Pipe Threading Machine Stands
Ridgid
Universal Leg Tray and Stand
Mfr # 92457
Zoro # G7595366
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Machine Stands
- Threading Stand Type Stationary
- For Use With Mfr. Model Number Mfr. No. 535A
- Overall Height 32 in
- Overall Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 92457
- Zoro # G7595366
- UPC # 095691924575
- Country of Origin United States
- Category Pipe Threading Machine Stands
Dimensions
Overall Height | 32 in |
Overall Width | 50 in |
Overall Depth | 25 in |
Overall Length | 25 in |
Details
Pipe Threading Product Grouping | Pipe Threading Machine Stands |
Item | Stand |
Threading Stand Type | Stationary |
Pipe Threading - Item | Threading Machine Stand |
For Use With Mfr. Model Number | Mfr. No. 535A |
Stand/Cart Capacity | 400 lb |
Features | Stationary, Tool Tray |
Corded/Banded | Corded |
Weight | 75 lb |
Compatible Threader Series | 300, 535 |
Compatible Mfr. Model No. | 535A |
Product Type | Stand |
Weight Capacity | 400 lb |
Compatible Threader Mfr. Model No. | 535A |
Compatible Threader Manufacturer Part Number | 535A |
Compatible Manufacturer Part Number | 535A |
Description
Stand, Product Type Stand, Compatible Threader Series 300, 535, Compatible Mfr. Model No. 535A, Weight Capacity 400 lb, Folding Dimensions Not Applicable, Features Stationary, Tool Tray, Overall Height 32 in, Overall Length 25 in, Overall Width 50 in, Weight 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4 Straight Flute Hex Nut Car Length Construction Reamer (150HX148)
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-8' 1/2)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- INSIZE Gage Block Holder (6881-A1)
- RIDGID V-Head Pipe Stand, 2,500 lb Max Load Capacity, Adj Leg, 52 in Max Ht, 28 in Min Ht, 1/8 to 12 In (VJ-99)
- RIDGID Power Drive Stand, Folding, 3 Leg Base (1206)
- RIDGID Stand, Wheel&Tray (150A)
- RIDGID Ridgid 632-41020 450 Tristand Chain Vise Jaws (632-41020)
- RIDGID Portable Chain Vise, 1/8 to 2-1/2 In. (425)
- RIDGID Portable Yoke Vise, 1/8 to 2-1/2 In. (40-A)
- LIGHT HOUSE BEAUTY 450 Tristand Chain Vise Jaws (LI111595)
- Ridgid Pipe Threading Equipment