Shop All Pipe and Utility Locators
This Product is Discontinued
Ridgid
Underground Utility Locator (Discontinued)
Mfr # 22163
Zoro # G2436357
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Underground Utilities
- Depth Underground Can Exceed 15 ft, Depending on Soil Conditions and Transmitter Output
- Receiver to Transmitter Distance Dependent on Transmitter Output and Soil Conditions
- Battery Type (4) C
- Manufacturers Warranty Length RIDGID Limited Lifetime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 22163
- Zoro # G2436357
- UPC # 095691221636
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Depth Underground | Can Exceed 15 ft, Depending on Soil Conditions and Transmitter Output |
Manufacturers Warranty Length | RIDGID Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | C |
Maximum Locating Depth | 15 ft |
Description
Underground Utility Locator, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, For Locating Energized Lines and Sondes, Includes Carrying Case, Marker Chips, Training DVD, Maximum Locating Depth 15 ft, Testing Modes Active, Passive, Alert Type Sound, Battery Size C, Display Screen Type LCD, Display Type Digital, For Circuit Type Energized Lines, Includes Batteries Yes, Line Trace Frequencies 10 Hz to 490 kHz, Manufacturer Warranty Length Limited Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.