Shop All Pipe Inspection & Location
Ridgid
Underground Inspection Camera System
Mfr # 63828
Zoro # G907045910
Free Shipping & Returns
$11,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Overall Length 25 in
- Features Download the Free HQx Live App to View and Record Inspection Jobs on Your Phone or Tablet, HDR Image Sensor Maintains Color and Detail in High Dynamic Range Scenes, Quick-Release Dock for the CS6x Versa Digital Recording Monitor with Wi-Fi Provides Fast, Efficient Job Setup, Tilt the Monitor to the Desired Viewing Angle While Docked or Remove It for Convenient Job Site Placement, Tiltsense(TM) Inclinometer Shows Camera's Angle In-Pipe on CSx Series Monitors, Use the High Power Flexmitter(R) 512 Hz Sonde with a RIDGID(R) Receiver to Locate the Camera
- Overall Height 17 in
- Cable Type Push Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 63828
- Zoro # G907045910
- UPC # 095691638281
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 14 in |
Overall Length | 25 in |
Overall Height | 17 in |
Cable/Push Rod Length | 131 ft |
Camera Water Resistance Depth | 328 ft |
Display Size | 5 3/4 in |
Cable Diameter | 0.26 in |
Description
Underground Inspection Camera System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 131 ft, Camera Type Self-Leveling, Display Size 5 3/4 in, Display Type Color LCD, Display Interface Keypad, Data Transmission Bluetooth, SD Card, Thumb Drive, Wifi, Tool Series SeeSnake(R), Resolution 640 x 480, Compatible Manufacturer Model Number C40, Cable Diameter 0.26 in, Cable Type Push Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2019900A)
- ZURN (P) Repair Kit, Service Stops (RK7000-50A)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- ZORO SELECT PVC DWV Sanitary Tee with Right Side Inlet, Hub, 3 in x 3 in x 3 in x 2 in Pipe Size (1WJR4)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- RIDGID SET, INTERCONNECT SEESNAKE (33148)
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- RIDGID Underground Inspection Camera System (63668)
- RIDGID REEL, MICRODRAIN D65S SS 230V (37513)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- RIDGID Drain Inspection Camera, 25 mm dia Camera (70803)
- Ridgid Plumbing Tools