Shop All Pipe Inspection & Location
Ridgid
Underground Inspection Camera System
Mfr # 63818
Zoro # G407045892
product price: $11,095.48
/ea
Free Shipping & Returns
$11,095.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Overall Length 25 in
- Features High Dynamic Range (HDR) Image Sensor Offers Bright, Clear In-Pipe Imaging in Difficult Lighting Conditions, Powerful Flexmitter(R) Sonde has Long Range and Preserves the Camera's Ability to Make Turns, Quick-Release Docking System for Fast, Efficient Job Setup with the Seesnake(R) CS6x Versa Monitor, Sturdy Metal Frame Provides a Solid Base that Makes It Easy to Push and Retrieve the Cable
- Overall Height 17 in
- Camera Type Self-Leveling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 63818
- Zoro # G407045892
- UPC # 095691638182
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 14 in |
Overall Length | 25 in |
Overall Height | 17 in |
Cable Diameter | 0.36 in |
Display Size | 5 3/4 in |
Cable/Push Rod Length | 131 ft |
Camera Water Resistance Depth | 328 ft |
Details
Item | Underground Inspection Camera System |
Features | High Dynamic Range (HDR) Image Sensor Offers Bright, Clear In-Pipe Imaging in Difficult Lighting Conditions, Powerful Flexmitter(R) Sonde has Long Range and Preserves the Camera's Ability to Make Turns, Quick-Release Docking System for Fast, Efficient Job Setup with the Seesnake(R) CS6x Versa Monitor, Sturdy Metal Frame Provides a Solid Base that Makes It Easy to Push and Retrieve the Cable |
Camera Type | Self-Leveling |
Cable Type | Push Cable |
Includes | CS6x VERSA Digital Recording Monitor |
Tool Series | SeeSnake(R) |
Minimum Operating Temperature | 14 Degrees F |
Resolution | 640 × 480 |
Product Type | Camera Reel and Monitor Systems |
Display Interface | Keypad |
Maximum Pipe Capacity | 8 in |
Display Type | Color LCD |
Minimum Pipe Capacity | 1 1/2 in |
Data Transmission | Bluetooth, SD Card, Thumb Drive, Wifi |
Maximum Operating Temperature | 122 Degrees F |
Compatible Manufacturer Model Number | M40 |
Tilt Sensing | Included |
Description
Underground Inspection Camera System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 131 ft, Camera Type Self-Leveling, Display Size 5 3/4 in, Display Type Color LCD, Display Interface Keypad, Data Transmission Bluetooth, SD Card, Thumb Drive, Wifi, Tool Series SeeSnake(R), Resolution 640 � 480, Compatible Manufacturer Model Number M40, Cable Diameter 0.36 in, Cable Type Push Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Temperature and Pressure Valve, 6-1/4" L (AP14835G)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- SLOAN Handle Cap (EBV1017A)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- RIDGID 512 hz Remote Transmitter AAA (16728)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- RIDGID Utility Locator, 2-3/10 in Display Size (76813)
- RIDGID Underground Inspection Camera System (63813)
- RIDGID Underground Inspection Camera System (63668)
- VIVIDIA Pipe Inspection Camera, Φ 23mm, 40m Long, 7'' LCD, 752H x 582V (VS-749)
- Ridgid Plumbing Tools