Shop All Pipe & Tubing Tool Parts
This Product is Discontinued
Ridgid
Tubing Cutter, Zinc Alloy, 2-3/8 in. OL (Discontinued)
Mfr # 205S
Zoro # G0345740
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Tubing Cutter
- Handle Type Curved
- Impact Rated No
- Overall Length 2 3/8 in
- Fits Brand Ridgid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 205S
- Zoro # G0345740
- UPC # 095691330703
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 2 3/8 in |
Tool Length | 10 in |
Outside Dia. Cutting Capacity | 0.25 in - 2.38 in |
Details
Item | Tubing Cutter |
Type | Tubing Cutter |
Handle Type | Curved |
Impact Rated | No |
Fits Brand | Ridgid |
Material | Zinc |
Features | Enclosed Feed Screw To Eliminate Clogging And Jamming, Fold Away Reamer, Grooved Rollers For Close To Flare Cuts, Knob Cuts Tubing More Quickly, More Ergonomic Design |
Application | Multipurpose |
Weight | 2.4 lb |
Accessory Type | Tube Cutter |
Compatible with Brand | RIDGID |
Product Type | Tubing Cutter |
Tool Weight | 2.4 lb |
Cutting Action | Standard Wheel Cutter |
Handle Design | Knob |
Maximum Cutting Capacity | 2 3/8 in |
Body Material | Steel |
Minimum Cutting Capacity | 1/4 in |
Material Application | Stainless Steel, Steel |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Stainless Steel, Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 2 3/8 in, Tool Length 10 in, Body Material Steel, Features Enclosed Feed Screw To Eliminate Clogging And Jamming, Fold Away Reamer, Grooved Rollers For Close To Flare Cuts, Knob Cuts Tubing More Quickly, More Ergonomic Design, Handle Design Knob, Tool Weight 2.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.