Shop All Wrench Parts
Ridgid
Tubing Cutter Wheel For 4CW55
Mfr # 33165
Zoro # G3052594
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4CW55 Tube Cutter
- Material Steel
- Type 1 in W x 1 in D x 0.01 in H.
- Impact Rated No
- Product Type Replacement Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 33165
- Zoro # G3052594
- UPC # 095691331656
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 3/4 in |
Details
Item | Replacement Tube Cutting Wheel |
For Use With | 4CW55 Tube Cutter |
Material | Steel |
Type | 1 in W x 1 in D x 0.01 in H. |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible Material | Stainless Steel, Steel |
Compatible with Manufacturer Model Number | 32910, 32920, 32930, 97212 |
Quantity | 1 |
Compatible Grainger Part Number | 1VTU2, 4CW54, 4CW55, 5A193 |
Compatible with Manufacturer Model Number [NEW] | 32910, 32920, 32930, 97212 |
Compatible with Manufacturer Part Number | 32910, 32920, 32930, 97212 |
Compatible Manufacturer Part Number | 32910, 32920, 32930, 97212 |
Compatible Manufacturer Model Number | 32910, 32920, 32930, 97212 |
For Use with Mfr. Model Number | 32910, 32920, 32930, 97212 |
For Use With Mfr. Model Number | 32910, 32920, 32930, 97212 |
Description
Replacement Tube Cutting Wheel, Compatible with Manufacturer Model Number 32910, 32920, 32930, 97212, Compatible Material Stainless Steel, Steel, Tool Length 3/4 in, Compatible with Grainger Part Number 1VTU2, 4CW54, 4CW55, 5A193, Material Steel, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 16 Blade Overhead Valve Feeler Gauge Set (J000R)
- WESTWARD Ratcheting Wrench Set, Combination (1LCC7)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Deep (GP1326MD)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88412)
- RIDGID Nut, For Ridgid Model# 31045 Wrench (31785)
- RIDGID Cable Torque Arm (71847)
- RIDGID Screw, Depth Adjustment (48447)
- RIDGID Tool, Sizing 575 1/2-3/4 (575)
- RIDGID Heel Jaw w/Pin, For 4NV21, 4VN22 (31750)
- RIDGID Handle and Nut Assembly (41125)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (98062)
- Ridgid Hand Tool Parts