Shop All Pipe & Tubing Cutters
Ridgid
Tubing Cutter, Aluminum, 3-1/8 In. L
Mfr # 101
Zoro # G0609025
original price:
$25.99
6% off
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1-1/8 in
- Cuts Aluminum, Brass, Copper, Plastic
- Body Material Zinc
- Includes Spare Cutting Wheel in Handle
- Cutting Action Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 101
- Zoro # G0609025
- UPC # 095691406170
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 3 1/8 in |
Overall Length (In.) | 3-1/8 |
Tool Height | 1 1/2 in |
Tool Length | 3 in |
Tool Width | 5 in |
Outside Dia. Cutting Capacity | 0.25 in - 1.13 in |
Details
Cutting Capacity | 1/4 in to 1-1/8 in |
Cuts | Aluminum, Brass, Copper, Plastic |
Body Material | Zinc |
Includes | Spare Cutting Wheel in Handle |
Cutting Action | Standard Wheel Cutter |
Handle Design | Knob |
Blade Material | Steel |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. E-3469/33185 |
Features | Large Knurled Feed Screw Knob, Rollers Include Grooves, Strong, Lightweight Slide and Wheel Housing |
Product Type | Close Quarters Tubing Cutter |
Tool Weight | 0.5 lb |
Material Application | Aluminum, Copper |
Minimum Cutting Capacity | 1/4 in |
Maximum Cutting Capacity | 1 3/16 in |
Replacement Blade | Mfr. No. E-3469 |
Description
Tubing Cutter, Product Type Close Quarters Tubing Cutter, Material Application Aluminum, Copper, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 3 in, Tool Height 1 1/2 in, Tool Width 5 in, Body Material Zinc, Blade Material Steel, Features Large Knurled Feed Screw Knob, Rollers Include Grooves, Strong, Lightweight Slide and Wheel Housing, Handle Design Knob, Includes Spare Cutting Wheel in Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Comfort Height Elongated (4199-7)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (509Y 1/2)
- CHARLOTTE PIPE AND FOUNDRY 3DWV90DEG Street Elbow (PVC 00302 1200HA)
- RIDGID Soil Pipe Cutter, 1-1/2" to 6" Capacity (286)
- RIDGID Quick Acting Tubing Cutter, Aluminum (154)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- RIDGID Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16-1-1/8" Capacity (32925)
- RIDGID Four Wheel Pipe Cutter, Stainless Steel (42-A)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (10)
- KLEIN TOOLS 3/4-Inch PVC Cutter (50506SEN)
- Ridgid Pipe & Tubing Cutters