Shop All Pipe & Tubing Cutters
This Product is Discontinued
Ridgid
Tubing Cutter, 1/8 to 1-1/8 in. Capacity (Discontinued)
Mfr # 150
Zoro # G3967297
This Product is Discontinued
Key Features
- Cutting Capacity 1/8" to 1-1/8"
- Cuts Copper, Brass, Aluminium, Thin Wall Conduit
- Body Material Zinc Alloy
- Includes Spare Cutting Wheel
- Features Grooved Rollers For Close-To-Flare Cuts, Fold-Away Reamer; Enclosed Feed Screw; Larger, Ergonomic X-CEL Knob; Manual Cutting Action; Machined Steel Blade; Ball Detent Wheel Pin; Constant Swing; Heavy Duty Cutting Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 150
- Zoro # G3967297
- UPC # 095691316271
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/8" to 1-1/8" |
Cuts | Copper, Brass, Aluminium, Thin Wall Conduit |
Body Material | Zinc Alloy |
Includes | Spare Cutting Wheel |
Item | Tubing Cutter,1/8 to 1-1/8 in. Capacity |
Features | Grooved Rollers For Close-To-Flare Cuts, Fold-Away Reamer; Enclosed Feed Screw; Larger, Ergonomic X-CEL Knob; Manual Cutting Action; Machined Steel Blade; Ball Detent Wheel Pin; Constant Swing; Heavy Duty Cutting Wheel |
Description
Tubing Cutter,1/8 to 1-1/8 in. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.