Shop All Tube Benders
Ridgid
Tube Bender, Geared Ratchet, 7/8 In Tube
Mfr # 378
Zoro # G3048202
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Geared Ratchet
- Outside Dia. Tubing (In.) 7/8 in
- Centerline Bend Radius 3 3/4 in
- Overall Length (In.) 28 in
- Bend Angle (Deg.) 0 to 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 378
- Zoro # G3048202
- UPC # 095691351807
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 7/8 in |
Centerline Bend Radius | 3 3/4 in |
Overall Length (In.) | 28 in |
Tubing Outside Diameter | 7/8 in |
Overall Length | 28 in |
Centerline Bend Radius1 | 3 3/4 in for Copper Steel, 3 3/4 in for Stainless Steel |
Details
Item | Tube Bender |
Type | Geared Ratchet |
Bend Angle (Deg.) | 0 to 180 |
Calibration Increments (Deg.) | 15 Degrees |
Handle Type | Non Cushioned |
Application | Tube Bending |
Features | Benders Produce Uniform Bends upto 180 Degrees with no Need to Anneal Tubing or use Special Temper Grade Tubing, High-Geared Mechanical Ratios Bend Heavy-Wall Steel Tube (Up to 1/8 in Wall Thickness), Stainless Steel Tube (Up to 3/32 in Wall Thickness) and Hard Copper Water Tube (Types K and L), Inch and Metric Sizes, Reduce Bending Effort to a Minimum |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Construction | Cast Aluminum |
Material | Cast Aluminum |
Bend Angle - Minimum | 0 Degrees |
Calibration Increments | 15 Degrees |
Bend Mechanism Style | Ratchet-Driven |
Power Source | Ratcheting |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Bend Angle - Maximum | 180 Degrees |
Compatible Tubing Material | Hard Copper, Heavy-Wall Steel, Stainless Steel |
Description
Tube Bender, Bend Mechanism Style Ratchet-Driven, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 7/8 in, Compatible Tubing Material Hard Copper, Heavy-Wall Steel, Stainless Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3 3/4 in for Copper Steel, 3 3/4 in for Stainless Steel, Application Tube Bending, Calibration Increments 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390000263)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011623W-PK10)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090506000 IP)
- ZORO SELECT Half Coupling, 6 150,316, Thrd Heavy (4381035720)
- RIDGID Tube Bender, Lever, 3/8 In OD, 15/16 Bend (606)
- RIDGID Tube Bender, Geared Ratchet, 5/8 In Tube (358)
- RIDGID RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius (36097)
- RIDGID Tube Bender, Tube Cap. 5/16" O.D. (410M)
- RIDGID Tubing Bender, 1/4, 5/16, 3/8 In OD (456)
- RIDGID 38033 1/4in 600 Series Heavy-Duty Instrument Bender (38033-RIDGID)
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- Ridgid Tube Benders