Shop All Drain Cleaning Accessories
Ridgid
Trident Cable Decoupler, Cast Aluminum
Mfr # 61718
Zoro # G6439116
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cables, Drain Cleaning
- Material Cast Aluminum
- Accessory Type Trident Cable Decoupler
- Compatible Cleaner Manufacturer Part Number K-5208
- Compatible Cleaner Series K-5208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 61718
- Zoro # G6439116
- UPC # 095691617187
- Country of Origin China
- Category Drain Cleaning Accessories
Details
Item | Trident Cable Decoupler |
For Use With | Cables, Drain Cleaning |
Material | Cast Aluminum |
Accessory Type | Trident Cable Decoupler |
Compatible Cleaner Manufacturer Part Number | K-5208 |
Compatible Cleaner Series | K-5208 |
Product Type | Trident Sectional Cable Decoupler |
Description
Trident Cable Decoupler, Product Type Trident Sectional Cable Decoupler, Compatible Cleaner Manufacturer Part Number K-5208, Compatible Cleaner Series K-5208, Material Cast Aluminum, For Use With Cables, Drain Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- BOSCH Switch (1619P06587)
- WILLIAMS 8-3/4" Front End Crimper/Stripper 10 to 22 AWG (23524)
- PELICAN Olive Drab Green Protective Case, 11.64"L x 8.34"W x 3.78"D (1170)
- RIDGID Drain Cleaning Attachment (12128)
- RIDGID Cutter, 4 Blade, T-214, For K-50, 1-3/8 (63050)
- RIDGID Coupling Pin Key, Steel (A-13)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Size: 10 in (K9-102)
- RIDGID Drain Cleaning Attachment (71838)
- RIDGID Bulb Auger, 7/8 In. W, Steel (T-203)
- RIDGID Drain Cleaning Cable, 3/8 In. x 100 ft. (C-33)
- Ridgid Drain Cleaning Equipment