Shop All Pipe and Utility Locators
This Product is Discontinued
Ridgid
Transmitter, LED, Yellow, 10 to 490 KHz (Discontinued)
Mfr # ST-33Q
Zoro # G3469216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Open Circuit Voltage 240
- Powered By (6) D-Cell Batteries
- Color Yellow
- Operating Frequency 10 to 490 kHz
- Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # ST-33Q
- Zoro # G3469216
- UPC # 095691493385
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | D |
Description
Transmitter, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Includes (2) 10 ft Coil Connectors, Grounding Stake, Shoulder Strap, Locator Type Utility Line Signal Transmitter, Operating Frequency 10 to 490 kHz, Transmitter Power Output 10 W, Battery Size D, Display Screen Type LED, Display Type Digital, Includes Batteries Yes, Inductive Frequencies 33 kHz, 8 kHz, Line Trace Frequencies All to 490 kHz, Manufacturer Warranty Length Limited Lifetime, Number of Batteries Required 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.