Shop All Pipe & Tubing Tool Parts
Ridgid
Thrust Bearing Assembly
Mfr # 68367
Zoro # G8022314
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 42007, 53117, 60052, 93557
- Fits Brand Ridgid
- Impact Rated No
- Material Steel
- Product Type Thrust Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 68367
- Zoro # G8022314
- UPC # 095691683670
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Thrust Bearing Assembly |
For Use With Mfr. Model Number | 42007, 53117, 60052, 93557 |
Fits Brand | Ridgid |
Impact Rated | No |
Material | Steel |
Product Type | Thrust Bearing |
Compatible Cleaner Series | K-3800, K-6200, K-7500 |
Compatible Cleaner Manufacturer Part Number | K-3800, K-6200, K-7500 |
For Use With | Drain Cleaning Machines |
Description
Thrust Bearing Assembly, Product Type Thrust Bearing, Compatible Cleaner Manufacturer Part Number K-3800, K-6200, K-7500, Compatible Cleaner Series K-3800, K-6200, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Element Connector Kit, 5" Lx8" W x 0.5" H (30089)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- DIABLO 3/4"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1140)
- DRILL AMERICA 7/32-1/2" Ratcheting T-Handle Tap Wrench (DWTD339R)
- RIDGID Lock Screw 7/16-20 x 1-1/2 Zinc Plated (39860R)
- RIDGID Clamp Screw, with Clip (39795)
- RIDGID Gear, Asm 2Nd Interm K3800 (66792)
- RIDGID Bolt, Shoulder (53097)
- RIDGID Guide Block (39655)
- RIDGID Reamer Blade (94692)
- DAYTON Cap Cover and Spring (963623100)
- Ridgid Pipe & Tubing Tool Parts