Shop All Pipe Threading Die Heads
Ridgid
Threading Die Head, 2 1/2-4 In
Mfr # 714
Zoro # G1787012
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 2 1/2 in to 4 in
- Threads per Inch 8
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 714
- Zoro # G1787012
- UPC # 095691261526
- Country of Origin United States
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 2 1/2 in to 4 in |
Maximum Compatible Pipe Size | 4 in |
For Pipe Size | 2 1/2 in to 4 in |
Minimum Compatible Pipe Size | 2 1/2 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 2 1/2 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 1224, Compatible Threader Manufacturer Part Number 26092, 26097, 29858, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Receding, Features Receding, Self Opening, For Use With Mfr. No. 1224/26092
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-13 (3532-1/2HIP)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/64 (C22644)
- MILWAUKEE TOOL 6 in. Backing Plate (49-36-0402)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (80323)
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- RIDGID Pipe Threading Head, 1/4-2 In, For 4CW39 (711)
- RIDGID Diehead, Cmpl 11R 1 1/2 Npt (20923)
- RIDGID Diehead, Cmpl 12R 3/4 Npt Plct (51862)
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- RIDGID Diehead, Cmpl 11R 3/8 Npt (37035)
- RIDGID Exposed Ratchet Threader Set, 12 to 32mm (12-R)
- Ridgid Pipe Threading Die Heads