Shop All Cutter Parts
Ridgid
Tension Spring
Mfr # 24228
Zoro # G2880705
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Material Steel
- Impact Rated No
- For Use With Mfr. Model Number 71722
- Product Type Tension Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 24228
- Zoro # G2880705
- UPC # 095691242280
- Country of Origin China
- Category Cutter Parts
Details
Fits Brand | Ridgid |
Material | Steel |
Impact Rated | No |
Item | Tension Spring |
For Use With Mfr. Model Number | 71722 |
Product Type | Tension Spring |
Compatible Cleaner Series | K-39, K-40, K-40B, K-45 |
Compatible Cleaner Manufacturer Part Number | K-39, K-40, K-40B, K-45 |
For Use With | Drain Cleaning Machines |
Description
Tension Spring, Product Type Tension Spring, Compatible Cleaner Manufacturer Part Number K-39, K-40, K-40B, K-45, Compatible Cleaner Series K-39, K-40, K-40B, K-45, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Star Driver Set (5 Piece) (73721)
- GROZ Caliper, Spring Outside, 10" (01414)
- MAKITA Bit Holder (452947-8)
- MILWAUKEE TOOL Replacement Pad for M12 Orbital Detail Sander (49-36-2531)
- RIDGID Blade, Drive 206 (33770)
- RIDGID Spring, 32500 (32500)
- RIDGID Retaining Ring, Steel, PK5 (74740)
- RIDGID Pkg Of 5 Pins (47155)
- RIDGID Oil Spout, Steel (45845)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- GREENLEE Replacement Nylon Tape -50FT No Case (RN536-50)
- Ridgid Cutter Parts