Shop All Plumbing Specialty Tools
Ridgid
TelescopingBasin Wrench, 1 1/4 - 2 1/2 In
Mfr # 1019
Zoro # G1555662
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Construction Forged Alloy Steel Jaws And Steel Shank
- Capacity (In.) 1 1/4 To 2 1/2
- Features Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in
- Overall Length (In.) 10 to 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 1019
- Zoro # G1555662
- UPC # 095691311801
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 10 to 17 |
Overall Length | 10 in |
For Pipe Size | 1-1/4 to 2-1/2 in |
Details
Item | Basin Wrench |
Material | Alloy Steel |
Construction | Forged Alloy Steel Jaws And Steel Shank |
Capacity (In.) | 1 1/4 To 2 1/2 |
Features | Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in |
Function | For Removal of Faucets and Permits Access to Holding Nuts Behind Basin |
Type | 1 Handed |
Telescoping Handle | Yes |
Flex Range of Motion | 90 Degrees |
Number of Pieces | 1 |
Weight | 2 lb |
Description
Basin Wrench, Alloy Steel, Overall Length 10 in, Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in, For Removal of Faucets and Permits Access to Holding Nuts Behind Basin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" PEX COUPLING (460-507NL)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi (13211B05)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- ZORO SELECT 1/2" x 3/8" FNPT 316 SS Reducing Coupling (60RC111N012038)
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine (52817R)
- RIDGID EZ Change Faucet Tool (57003)
- RIDGID TOOL, FLARE 456J (68302)
- RIDGID Faucet and Sink Tool, 6-1/2" L, 1 Handed (57003)
- RIDGID LOCK, LATCH CS6X VERSA (66243)
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- Ridgid Plumbing Tools