Shop All Straight Flute Taps
Ridgid
Tapping Tool, 3/4 in., Model RT3422
Mfr # RT3422
Zoro # G3966859
product price: $3,599.99
/ea
Free Shipping & Returns
$3,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RT3422
- Zoro # G3966859
- UPC # 095691759924
- Country of Origin Canada
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Tapping Tool,3/4 in.,Model RT3422, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Machine Vise with Stationary Base (11696)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (70947D2B31140)
- PROTO 3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (J260MGS)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (308820)
- DRILL AMERICA 7/8in-9 X 12in UNC HSS Pulley Tap (DWTET12X7/8-9)
- YMW TAPS Hand Tap, HSS, TICN, D6 M12 x 1.75, Tap Material: High Speed Steel (TS012P6NEBA-TICN)
- YMW TAPS Hand Tap, HSS, OX, D7 M32X2 1.5P (TS032Q7NEXA)
- RUKO Mach. Tap Pg 11 Hss (264011)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (308598)
- OSG Straight Flute Hand Tap, 13/16"-20, Bottoming, 6 Flutes, UNEF (1682000)
- Ridgid Straight Flute Taps