Shop All Pipe & Tubing Cutters
Ridgid
Tailpiece Cutter, Polyethylene (PE)
Mfr # PTEC 3000
Zoro # G4569171
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/4 in to 1-1/2 in
- Cuts Polyethylene (PE), Polypropylene (PP), PVC
- Body Material Plastic
- Handle Material Plastic
- Cutting Action Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # PTEC 3000
- Zoro # G4569171
- UPC # 095691416087
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 in |
Overall Length (In.) | 8 |
Outside Dia. Cutting Capacity | 1.25 in - 1.5 in |
Tool Length | 8 in |
Details
Cutting Capacity | 1-1/4 in to 1-1/2 in |
Cuts | Polyethylene (PE), Polypropylene (PP), PVC |
Body Material | Plastic |
Handle Material | Plastic |
Cutting Action | Rotating |
Handle Design | Ergonomic |
Blade Material | Steel |
Item | Tailpiece Cutter |
Features | Automatic Beveling, Clean, Automatic Deburring, Open Bore Design |
Product Type | Drain Pipe Cutter |
PVC Pipe Capacity (In.) | 1-1/2 |
Tube Capacity (In.) | 1-1/2 |
Maximum Cutting Capacity | 1 1/2 in |
Tool Weight | 2 lb |
Material Application | Polyethylene, Polypropylene, Thin-Wall PVC |
Minimum Cutting Capacity | 1 1/4 in |
Description
Tailpiece Cutter, Product Type Drain Pipe Cutter, Material Application Polyethylene, Polypropylene, Thin-Wall PVC, Cutting Action Rotating, Minimum Cutting Capacity 1 1/4 in, Maximum Cutting Capacity 1 1/2 in, Tool Length 8 in, Body Material Plastic, Blade Material Steel, Features Automatic Beveling, Clean, Automatic Deburring, Open Bore Design, Handle Design Ergonomic, Handle Material Plastic, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit (30132)
- ANVIL 1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361312606)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (ZH8822-XL-LRLK-PC)
- RIDGID Ridgid 32820 Model 2-A Heavy-Duty Pipe Cutter with 1/8" - 2" Pipe Capacity (32820)
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- RIDGID RIDGID® "C" Cutter, 1" For Model C-31, C-32, C-33, C-31IW, C-32IW, C-33IW, C-44IW & C-45IW (54837)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- RIDGID Ridgid®97787 Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity (97787)
- RIDGID RIDGID 29963 Model 35S Stainless Steel Tubing Cutters, 14 138 Capacity (29963)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230010)
- Ridgid Pipe & Tubing Cutters