Shop All Wrench Parts
Ridgid
Switch Assembly, for Model 1822-I
Mfr # 20133
Zoro # G5368325
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1822-I Pipe and Bolt Threading Machine
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 20000
- Product Type Switch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 20133
- Zoro # G5368325
- UPC # 095691201331
- Country of Origin Germany
- Category Wrench Parts
Details
Item | Switch Assembly |
For Use With | 1822-I Pipe and Bolt Threading Machine |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 20000 |
Product Type | Switch Assembly |
Compatible Mfr. Model No. | 20000 |
Compatible Threader Series | 1822 |
Compatible Threader Mfr. Model No. | 20000 |
Compatible Manufacturer Part Number | 20000 |
Compatible Threader Manufacturer Part Number | 20000 |
Description
Switch Assembly, Compatible Threader Grainger Part Number Not Applicable, Compatible Threader Manufacturer Part Number 20000, Compatible Threader Series 1822, Product Type Switch Assembly, Fits Brand Ridgid, For Use With 1822-I Pipe and Bolt Threading Machine, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- SUPERIOR STEEL 2 Inch Wide Chisel Round Hex / Spline Hammer 16 Inch Long (SC8817)
- KRAFT TOOL Narrow London Brick Trowel w/Wood, 11 (BL705)
- CRESCENT 8" Adjustable Black Oxide Wrench - Carded (AT28VS)
- RIDGID Latch, Drum (83747)
- RIDGID Tubing Cutter Wheel For 4CW54/5A193 (33160)
- RIDGID Screw, Depth Adjustment (48447)
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32785)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31560)
- RIDGID Assembly-Spring Mini Col 10.6 (22733)
- RIDGID Wire Nuts, PK5 (44635)
- Ridgid Hand Tool Parts