Shop All Pipe & Tubing Tool Parts
Ridgid
Switch 4 Prong
Mfr # 44905
Zoro # G7448734
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 41935
- Fits Brand Ridgid
- Product Type Switch
- Compatible Threader Series 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 44905
- Zoro # G7448734
- UPC # 095691449054
- Country of Origin Mexico
- Category Pipe & Tubing Tool Parts
Details
Item | Switch 4 Prong |
Impact Rated | No |
For Use With Mfr. Model Number | 41935 |
Fits Brand | Ridgid |
Product Type | Switch |
Compatible Threader Series | 700 |
For Use With | 700 Portable Power Drive |
Compatible Mfr. Model No. | 41935 |
Compatible Threader Mfr. Model No. | 41935 |
Compatible Manufacturer Part Number | 41935 |
Compatible Threader Manufacturer Part Number | 41935 |
Description
Switch 4 Prong, Compatible Threader Grainger Part Number 1AC02, Compatible Threader Manufacturer Part Number 41935, Compatible Threader Series 700, Product Type Switch, Fits Brand Ridgid, For Use With 700 Portable Power Drive, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 75 ft. Inner Core Drum Cable (48-53-2778)
- LENOX ONE PC DMND HOLESW 3/16"" (121063DGDS)
- GOLDBLATT INDUSTRIES PR Wood Line Blocks (G06991)
- HHIP 6(L) X 2(H) X 1(W) Reversible Aluminum Vise Jaws (3900-2188)
- RIDGID Tap, 1/4 NPT E5113 (E-5113)
- RIDGID Female Coupling, 3/4 In (B-6841)
- RIDGID Bottle Freezng Gel, 0.25L (74946)
- RIDGID Drive Belt (71957)
- RIDGID Clutch Jaw (65687)
- RIDGID Jaws Set, PK3 (A-368X)
- WESTWARD Hex Nut (TT2701QZD611G)
- Ridgid Power Tool Parts