Shop All Flaring & Swaging Tools
This Product is Discontinued
Ridgid
Swaging Tool Set, 4 PC, 1/4-5/8 In Cap (Discontinued)
Mfr # 570
Zoro # G1876901
This Product is Discontinued
Key Features
- Type 4 Pc.
- Capacity Tubing O.D. (In.) 1/4, 3/8, 1/2, 5/8
- Overall Length (In.) 4 1/8 in
- Includes Vinyl Pouch
- Construction Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 570
- Zoro # G1876901
- UPC # 095691524201
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 4 1/8 in |
Tube Swaging Size | 1/4 in, 3/8 in, 1/2 in, 5/8 in |
Tube Flaring Size | 1/4 in, 3/8 in, 1/2 in, 5/8 in |
Tube Swaging Sizes | 1/4 in, 3/8 in, 5/8 in |
Details
Item | Swaging Tool Set |
Type | 4 Pc. |
Capacity Tubing O.D. (In.) | 1/4, 3/8, 1/2, 5/8 |
Includes | Vinyl Pouch |
Construction | Zinc-Plated |
Application | For Copper, Aluminum or Brass Tubing |
Includes Storage Container | Yes |
Maximum Cutting Capacity | 0.625 in |
Container Type | Pouch |
Minimum Cutting Capacity | 0.25 in |
Material Application | Aluminum, Brass, Copper |
Description
Swaging Tool Set, Kit Type Swaging Tool Kit, Material Application Aluminum, Brass, Copper, Minimum Cutting Capacity 0.25 in, Maximum Cutting Capacity 0.625 in, Tube Flaring Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, Tube Swaging Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, Container Type Pouch, Includes Vinyl Pouch, Includes Storage Container Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.