Shop All Strap Wrenches
Ridgid
Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L
Mfr # 42478
Zoro # G6635417
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 3 in, 8 in
- Outside Dia. Tubing 3 1/2 in to 8 5/8 in
- Handle Length 5 in
- Strap Width 1 3/4 in
- Strap Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 42478
- Zoro # G6635417
- UPC # 095691424785
- Country of Origin China
- Category Strap Wrenches
Dimensions
Outside Dia. Tubing | 3 1/2 in to 8 5/8 in |
Handle Length | 5 in |
Strap Width | 1 3/4 in |
Strap Length | 31 in |
For Tubing Maximum Outside Diameter | 3 1/2 in, 8 5/8 in |
For Outside Diameter | 8 in |
Details
Item | Strap Wrench |
Pipe Capacity | 3 in, 8 in |
Strap Material | Plastic |
Handle Material | Plastic |
Application | For Plastic Pipe |
Handle Type | One Piece |
Nonsparking | Yes |
Strap Color | Black, Red |
Strap Wrench Type | Pipe Handle |
Non-Magnetic | Yes |
Handle Color | Red |
Description
Pipe Handle, For Outside Diameter 8 in, Handle Length 5 in, Strap Width 1 3/4 in, Strap Material Plastic, Handle Material Plastic, Strap Length 31 in, Pipe Capacity 3 in, 8 in, For Tubing Maximum Outside Diameter 3 1/2 in, 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- K&S PRECISION METALS Saw F/K&S Metal Shapes (295)
- HHIP 1-1/2"-8 Thread Mount 6" 3-Jaw Self-Centering Lathe Chuck (3900-4722)
- RIDGID Strap Wrench, 3-1/2in Dia Cap, Steel (2P)
- RIDGID Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap (5)
- RIDGID Strap Wrench, #2, Aluminum (2)
- RIDGID 31360 Strap Wrench (31360-RIDGID)
- RIDGID Strap Wrench, 30 in. Strap L (2)
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- LISLE STRAP FILTER WRENCH HD (LI60200)
- Ridgid Strap Wrenches