Shop All Strap Wrenches
Ridgid
Strap Wrench, 3-1/2in Dia Cap, Steel
Mfr # 2P
Zoro # G0070896
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2 in
- Outside Dia. Tubing 3 1/2 in
- Handle Length 11 3/4 in
- Strap Width 1 1/16 in
- Strap Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 2P
- Zoro # G0070896
- UPC # 095691313553
- Country of Origin United States
- Category Strap Wrenches
Dimensions
Outside Dia. Tubing | 3 1/2 in |
Handle Length | 11 3/4 in |
Strap Width | 1 1/16 in |
Strap Length | 17 in |
For Outside Diameter | 3 1/2 in |
For Tubing Maximum Outside Diameter | 3 1/2 in |
Details
Item | Strap Wrench |
Pipe Capacity | 2 in |
Strap Material | Aluminum |
Handle Material | Aluminum |
Application | For Plastic Pipe |
Handle Type | I-Beam |
Non-Magnetic | No |
Strap Color | Gray |
Handle Color | Gray |
Nonsparking | Yes |
Strap Wrench Type | Strap Wrench |
Description
The RIDGID 31355 Strap Wrench is the perfect tool for your next project. It is designed to work with plastic pipe and tubing, making it an essential in your tool kit. With a handle length of 11 3/4 in., this strap wrench has an i-beam handle that provides comfort and ease of use. The aluminum strap provides superior durability while working with plastic pipe and tubing. Its 17 in. strap length allows you to grip onto parts more easily, without having to reposition the wrench constantly. The 1 1/16" wide strap width can accommodate 2" diameter tubing or parts up to 3 1/2". The RIDGID 31355 Strap Wrench is a must have for any handyman looking for durable tools that will help them get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pawl (16033)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- WOODOWL OverDrive Fast Boring Bit 5/8" (00701)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, SS (GL5X2500T----X0)
- RIDGID Strap Wrench, #2, Aluminum (2)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- RIDGID Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap (5)
- RIDGID 31360 Strap Wrench (31360-RIDGID)
- RIDGID Strap Wrench, 30 in. Strap L (2)
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- TITAN STRAP WRENCH 18" (TL21316)
- Ridgid Wrenches