Shop All Wrench Parts
Ridgid
Strap, Smooth For Jaw Texture, Nylon Jaw
Mfr # 51778
Zoro # G300720575
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Material Nylon
- For Wrench Overall Length 14 in
- For Jaw Texture Smooth
- Compatible Mfg. Model Number 42478
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 51778
- Zoro # G300720575
- UPC # 095691517784
- Country of Origin China
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 14 in |
Details
Item | Strap, Pipe Handle |
Jaw Material | Nylon |
For Jaw Texture | Smooth |
Compatible Mfg. Model Number | 42478 |
Description
Strap, Pipe Handle, Compatible Mfg. Model Number 42478, Compatible with Brand and Series Ridgid, Jaw Material Nylon, For Jaw Texture Smooth, For Wrench Overall Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 5/8" Magnetic Swivel Spark Plug Socket 6" (80546)
- PROTO 3/4 in Drive Impact Socket 1 15/16 in Size 6 pt Standard Depth, Black Oxide (J07531)
- BALDOR-RELIANCE C Face Kit, 37-1304GLD (37-1304GLD)
- ECLIPSE TOOLS Rnd Cable Cutter RG6, RG6Q, RG59 and Twist (902-344)
- RIDGID Replacement Cutter Wheel, For 1VTU2 (96397)
- RIDGID Dies, Univ 1/2-3/4 Bspt (66665)
- RIDGID Pin and Clip Set, PK5 (34780)
- RIDGID Wrench, 4Pj/141/161 (39585)
- RIDGID Hinge Reamer Arm Pin (47065)
- RIDGID Foot Switch Assembly (44072)
- GEDORE Coupler, 3/8", 29mm (3094)
- Ridgid Wrench Parts