Shop All Pipe & Tubing Tool Parts
Ridgid
Strap, 48 In
Mfr # 32055
Zoro # G7823995
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 31365
- Overall Length 48 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 32055
- Zoro # G7823995
- UPC # 095691320551
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 48 in |
Overall Width | 1 3/4 in |
Details
Item | Replacement Strap |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 31365 |
Material | Nylon |
Compatible Mfr. Model Number | Mfr. No. 31365 |
Description
Replacement Strap, Nylon, Overall Length 48 in, Overall Width 1 3/4 in, Compatible Mfr. Model Number Mfr. No. 31365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- MILWAUKEE TOOL Belt Clip Screw (ML06-82-0130)
- RIDGID Hydraulic Roll Groover Kit For Model 300 (918-1)
- WESTWARD Nutsetter, 3/8", Steel, 1-7/8 in. L, PK3 (38RV65)
- RIDGID Motor, 1/6 Hp K50 (69265)
- RIDGID Switch Assembly Kit (59762)
- RIDGID Service Kit, No.4 Pump Gun (73067)
- RIDGID Bearing, Rear Spindle (34712)
- RIDGID Rear Jaw, PK3 (41347)
- RIDGID Bearing, Spindle Front (26767)
- DEWALT Brush Pair Kit (N259979)
- Ridgid Power Tool Parts