Shop All Drain Cleaning Accessories
Ridgid
Straight Auger, 5 In. L, Steel
Mfr # T-201
Zoro # G3271204
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5 in L
- For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722
- Includes Female Coupling
- size 5" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-201
- Zoro # G3271204
- UPC # 095691629906
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 5 in L |
size | 5" L |
Connection Size | 3/8 in, 1/2 in, 5/8 in |
Overall Length | 5 in |
For Pipe Size | 1 in |
Auger Length | 5 in |
Minimum Drain Line Inside Diameter | 1 in |
Details
Item | Straight Auger |
Material | Steel |
For Use With | K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722 |
Includes | Female Coupling |
Number of Pieces | 1 |
Compatible Cleaner Manufacturer Part Number | K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722 |
Product Type | Augers |
Application | C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables |
Auger Types Included | Straight Auger |
Head Type | Straight Auger |
Compatible Cleaner Series | K-3800, K-400, K-50 |
Coupling Type | Female |
Description
Straight Auger, Head Type Straight Auger, Compatible Cleaner Series K-3800, K-400, K-50, Connection Size 3/8 in, 1/2 in, 5/8 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722, Application C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables, Auger Length 5 in, Auger Types Included Straight Auger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Cobalt Alloy Steel Step Drill Bit 8 Sizes, 9/16-1-inch (10220cb)
- KNIPEX Precision Nippers, 5 In (78 71 125)
- DIABLO HARDIE BLD FC 12"" 8T (D1208DH)
- KO-KEN Socket 13mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-13)
- RIDGID Coupling Pin Key, Steel (A-13)
- RIDGID Funnel Auger, 3 In. L, Steel (T-206)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Bulb Auger, 1-1/8 In. W, Steel (T-202)
- RIDGID Replacement Drain Cleaning Cable, 50 ft (76318)
- GLOBAL INDUSTRIAL Wire Core Cable With Bulb Auger, 5/16x25', For 670462 (670442)
- Ridgid Drain Cleaning Accessories