Shop All Cutter Parts
Ridgid
Spring Ring, PK2
Mfr # 44525
Zoro # G2881527
product price: $3.19
/pk 2, $1.60/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 15682, 15722, 41855
- Impact Rated No
- Product Type Spring Ring
- For Use With 300/300A Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 44525
- Zoro # G2881527
- UPC # 095691445254
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 15682, 15722, 41855 |
Item | Spring Ring |
Impact Rated | No |
Product Type | Spring Ring |
For Use With | 300/300A Power Drive |
Compatible Threader Series | 300 |
Compatible Mfr. Model No. | 15682, 15722, 41855 |
Number of Pieces | 2 |
Compatible Threader Mfr. Model No. | 15682, 15722, 41855 |
Compatible Threader Manufacturer Part Number | 15682, 15722, 41855 |
Compatible Manufacturer Part Number | 15682, 15722, 41855 |
Description
Spring Ring, Compatible Grainger Part Number 1VXG8, 3Z987, 4CPC4, Compatible Mfr. Model No. 15682, 15722, 41855, Compatible Threader Series 300, Product Type Spring Ring, Fits Brand Ridgid, For Use With 300/300A Power Drive, Impact Rated No, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- LISLE SOCKET E-18 TORX (LI26860)
- RIDGID Drum, Asm W/Pigtail K6200 (95802)
- DRILL AMERICA 1"-12 HSS Plug Tap and 59/64" HSS 1/2" Shank Drill Bit (POU1-12)
- RIDGID Set Of Lower Jaws (40405)
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- RIDGID Wear Plate (93537)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- RIDGID Pkg Of 5 Pins (47155)
- HYDE Scraper Blade, 6 In, For 5FZH2-4 (19452)
- Ridgid Hand Tool Parts