Shop All Drain Cleaning Accessories
Ridgid
Spade Cutter, 1-3/4 In., Steel
Mfr # T-406
Zoro # G1195101
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1-3/4 in
- For Use With K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007
- Includes Blade, Blade Holder, Female Coupling
- size 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-406
- Zoro # G1195101
- UPC # 095691924957
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 1-3/4 in |
size | 1-3/4" |
Connection Size | 5/8 in, 3/4 in |
Overall Length | 1 3/4 in |
Minimum Drain Line Inside Diameter | 2 in |
For Pipe Size | 2 in |
Details
Item | Spade Cutter |
Material | Steel |
For Use With | K-6200/93557, K-7500/60052 Drain Cleaning Machines, Mfr. No. K-750/42007 |
Includes | Blade, Blade Holder, Female Coupling |
Number of Blades | 1 |
Number of Pieces | 1 |
Product Type | Cutters |
Compatible Cleaner Manufacturer Part Number | 42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557 |
Application | Drain Cleaning Cables |
Coupling Type | Female |
Compatible Cleaner Series | K-6200, K-750, K-7500, K-750R |
Cutter Type | Spade Cutter |
Head Type | Spade Cutter |
Description
Spade Cutter, Head Type Spade Cutter, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 42002, 42007, 42012, 44212, 44217, 47047, 59562, 60052, 60062, 61102, 61522, 61542, 83557, Application Drain Cleaning Cables, Coupling Type Female, Cutter Type Spade Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940)
- KLEIN TOOLS Curved Jaw Locking Pliers Set, 7-inch and 10-inch, 2-Piece (38660)
- DYNABRADE Lightweight Dyninger Finishing Tool (52052)
- MILWAUKEE TOOL Combo Pliers 7IN1, 10PC Insul driver Set (48-22-3078, 48-22-2210)
- RIDGID Bulb Auger, 1-3/4 In., Steel (T-409)
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip (K9-204)
- RIDGID Spear With Rivet, #1 (89770)
- RIDGID Drain Cleaning Attachment (66623)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- Ridgid Drain Cleaning Equipment