Shop All Wrench Parts
Ridgid
Spacer
Mfr # 93460
Zoro # G5370373
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drain Cleaning Machines
- Fits Brand Ridgid
- Material Steel
- Impact Rated No
- For Use With Mfr. Model Number 42007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 93460
- Zoro # G5370373
- UPC # 095691934604
- Country of Origin United States
- Category Wrench Parts
Details
Item | Spacer |
For Use With | Drain Cleaning Machines |
Fits Brand | Ridgid |
Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 42007 |
Product Type | Spacer |
Compatible Cleaner Series | K-750 |
Compatible Cleaner Manufacturer Part Number | K-750 |
Description
Spacer, Product Type Spacer, Compatible Cleaner Manufacturer Part Number K-750, Compatible Cleaner Series K-750, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Digital Angle Finder, LCD, 2 in. Size (784520)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- MAYHEW Telescoping Inspection Mirror (17750)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- RIDGID Frame, 104 Cutter (47327)
- RIDGID Nut, For Ridgid Model# 31045 Wrench (31785)
- RIDGID GFCI Cord, 13A/125V (50507)
- RIDGID 1/4-20 X 3/4 Screws, PK5 (94332)
- RIDGID Screws, PK5 (36787)
- RIDGID Tape, 62540 1/2 X 1/16 X 75Ft (E-2726)
- RIDGID Tool, Sizing 575 1/2-3/4 (575)
- Ridgid Wrench Parts