Shop All Pipe Inspection & Location
This Product is Discontinued
Ridgid
Sonde/Line Locator, 32 in. L, 4-5/16 in. W (Discontinued)
Mfr # SR-24
Zoro # G1809425
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Cordless
- Overall Width 4 5/16 in
- Overall Length 32 in
- Length 32 in
- Transmitter Frequency 10 Hz, 35 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # SR-24
- Zoro # G1809425
- UPC # 095691444738
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 4 5/16 in |
Overall Length | 32 in |
Length | 32 in |
Width | 4 5/16 in |
Height | 31 in |
Overall Height | 31 in |
Description
Sonde/Line Locator, Product Type Sonde/Line Locator, Sonde Frequency 35 kHz, Line Trace Frequency 35 kHz, Battery Type C Battery, Number of Batteries Included 4, Antenna Multidirectional, Application Locate Utility Lines, Locates Sondes, Compatible Manufacturer Model Number ST-305, ST-510, Control Type Frequency Select Keys, Induction And High Voltage Indicators, Power On/Off, Cordless Tool Kit Contents Bare Tool, Battery, Display LCD, Features Built-In GPS Track Location Coordinates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.