Shop All Soldering Tools
This Product is Discontinued
Ridgid
Soldering Gun, Flameless, 3/8-3 In (Discontinued)
Mfr # 62862
Zoro # G0345782
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Electric
- Voltage 115 Volts
- Includes 12 Feet Cable
- Application Soldering
- Overall Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 62862
- Zoro # G0345782
- UPC # 095691628626
- Country of Origin United States
- Category Soldering Tools
Dimensions
Overall Height | 11 in |
Overall Width | 17 in |
Handpiece Cord Length | 136 in |
Station Cord Length | 12 ft |
Overall Depth | 6 in |
Details
Item | Electric Soldering Gun |
Type | Electric |
Voltage | 115 Volts |
Includes | 12 Feet Cable |
Application | Soldering |
Handpiece Style | Plier |
Operating Temperature (Maximum) | 750 Degrees F |
Series | RT-175 |
Product Type | Resistance Soldering Station |
Plug Type | Three Prong |
Tip Manufacturer Model Number | 39966 |
Operating Voltage | 115V |
Handpiece Connection Type | Plug |
Tip Type | Block |
Description
Electric Soldering Gun, Handpiece Style Plier, Tip Type Block, Operating Temperature (Maximum) 750 Degrees F, Series RT-175, Application Soldering, Features Easy-To-Use, Flameless Soldering, Lightweight, Soft Solders 1/4 In. to 3 In. Copper Tube, Handpiece Connection Type Plug, Handpiece Cord Length 136 in, Includes Fully Contained in Metal Carrying Case, Twelve Feet of Cable, Operating Voltage 115V, Overall Depth 6 in, Overall Height 11 in, Overall Width 17 in, Plug Type Three Prong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.