Shop All Wrench Parts
Ridgid
Shoulder Bolt
Mfr # 46210
Zoro # G5370267
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1822-I Pipe and Bolt Threading Machine, 300/300A Power Drive
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 15682, 15722, 41855
- Product Type Shoulder Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 46210
- Zoro # G5370267
- UPC # 095691462107
- Country of Origin United States
- Category Wrench Parts
Details
Item | Shoulder Bolt |
For Use With | 1822-I Pipe and Bolt Threading Machine, 300/300A Power Drive |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 15682, 15722, 41855 |
Product Type | Shoulder Bolt |
Compatible Mfr. Model No. | 15682, 15722, 41855 |
Compatible Threader Series | 300 |
Compatible Threader Mfr. Model No. | 15682, 15722, 41855 |
Compatible Threader Manufacturer Part Number | 15682, 15722, 41855 |
Compatible Manufacturer Part Number | 15682, 15722, 41855 |
Description
Shoulder Bolt, Compatible Threader Grainger Part Number 1VXG8, 3Z987, 4CPC4, Compatible Threader Manufacturer Part Number 15682, 15722, 41855, Compatible Threader Series 300, Product Type Shoulder Bolt, Fits Brand Ridgid, For Use With 1822-I Pipe and Bolt Threading Machine, 300/300A Power Drive, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 19/64" Thunderbolt Black Oxide Drill Bit (48-89-2725)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20565S614R)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/2)
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- RIDGID Heel Jaw w/Pin, For Ridgid Model# 31045 (31775)
- RIDGID Rollers, PK2 (94927)
- RIDGID Cord Retainer (46730)
- RIDGID Screw, 1/4-20 X 1/2 Hex (60265)
- RIDGID RIDGID® 32050 Replacement Strap For Strap Wrench, 29-1/4"L, 1-3/4"W (32050)
- RIDGID Pump Gun Only, For Use With 1ED22 Oiler (72332)
- POSI LOCK Protector (P4)
- Ridgid Wrench Parts