Shop All Pipe & Tubing Tool Parts
Ridgid
Sharktooth Cutter 6 In.
Mfr # 98015
Zoro # G7496185
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 23692, 23697, 23702, 23707, 23712, 23717, 43507, 46837, 46902, 4697, 91027, 91032, 98030
- Fits Brand Ridgid
- Product Type Cutters
- Head Type Sharktooth Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 98015
- Zoro # G7496185
- UPC # 095691980151
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Minimum Drain Line Inside Diameter | 5 in |
For Pipe Size | 5 in |
Connection Size | 1 1/4 in |
Overall Width | 6 in |
Details
Item | Sharktooth Cutter 6" |
Impact Rated | No |
For Use With Mfr. Model Number | 23692, 23697, 23702, 23707, 23712, 23717, 43507, 46837, 46902, 4697, 91027, 91032, 98030 |
Fits Brand | Ridgid |
Product Type | Cutters |
Head Type | Sharktooth Cutter |
Compatible Cleaner Series | K-1500, K-1500G, K-1500SP |
Compatible Cleaner Manufacturer Part Number | K-1500, K-1500G, K-1500SP |
For Use With | Sectional Machine |
Description
Sharktooth Cutter 6 In., Head Type Sharktooth Cutter, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 5 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number K-1500, K-1500G, K-1500SP, Compatible Cleaner Grainger Part Number 1EZ18, 3Z748, Fits Brand Ridgid, For Use With Sectional Machine, Impact Rated No, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS 6 Single Bar Marking Gage (820)
- URREA 3/8" female drive to 1/2" male socket adapter (5253)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1792777)
- RIDGID K7500 AUTOFEED WC75 (60062R)
- RIDGID Line Cord, Replacement GFI (50497)
- RIDGID Die Set, 1 In to 2 In NPT HS SS (38105)
- RIDGID Bolt- W/Nut S30 (18318)
- RIDGID Oil Pump Repair Kit (91055)
- RIDGID Jawset Cover (65692)
- MAKITA Planer Blade 4-3/8", High Speed Steel, PK2 (D-71211)
- Ridgid Pipe & Tubing Tool Parts