Shop All Cutter Parts
Ridgid
Set Of Lower Jaws
Mfr # 40405
Zoro # G0483905
product price: $39.09
/ea
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Jaws
- Compatible Product Type Yoke Vise
- Compatible with Brand RIDGID
- Compatible with Series 40125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 40405
- Zoro # G0483905
- UPC # 095691404053
- Country of Origin United States
- Category Cutter Parts
Dimensions
Tool Length | 1 in |
Details
Material | Steel |
Includes | Jaws |
Item | Jaw Set |
Compatible Product Type | Yoke Vise |
Compatible with Brand | RIDGID |
Compatible with Series | 40125 |
Compatible with Manufacturer Model Number | 40130 |
Product Type | Jaw Set |
Compatible Manufacturer Part Number | 40130 |
Compatible with Manufacturer Part Number | 40130 |
Compatible with Manufacturer Model Number [NEW] | 40130 |
Compatible Manufacturer Model Number | 40130 |
For Use with Mfr. Model Number | 40130 |
For Use With Mfr. Model Number | 40130 |
Description
Jaw Set, Product Type Jaw Set, Compatible Product Type Yoke Vise, Tool Length 1 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 40130, Compatible with Series 40125, Includes Jaws, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Center Punch (264G)
- GUARDAIR Air Gun Nozzle, Safety, 12 In. L (18VNE012S)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51213MM)
- RIDGID Retaining Pin 360 (45435)
- RIDGID Blade, T413B 3In. (92825)
- RIDGID Assembly, Head, Bolt Cutter, S24 (18373)
- RIDGID Ball Bearing (44760)
- RIDGID Spring, 32500 (32500)
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- MITUTOYO Washer, 205457 (205457)
- Ridgid Cutter Parts