Shop All Wrench Parts
Ridgid
Set Of Jaws, Serrated For Jaw Texture
Mfr # 93015
Zoro # G400720567
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Jaw Texture Serrated
- Compatible Mfg. Model Number 3215
- For Wrench Overall Length 87 in
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 93015
- Zoro # G400720567
- UPC # 095691930156
- Country of Origin Slovenia
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 87 in |
Details
Item | Set Of Jaws F/3215 Tong |
For Jaw Texture | Serrated |
Compatible Mfg. Model Number | 3215 |
Jaw Material | Steel |
Description
Set Of Jaws F/3215 Tong, Compatible Mfg. Model Number 3215, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53032D2B113580)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #13 (C22700)
- WILMAR W1069 22Pc Combo Wrench Set W1069 (WI386962)
- DRILL AMERICA 3/4x2" HSS Annular Cutter (DWC5-530-221)
- RIDGID Assembly, Cord (18818)
- RIDGID Replacement Blade for 3ARC4 (RCB-2375)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31715)
- RIDGID Handle (92822)
- RIDGID Jaw Insert Set for 4CW39, PK3 (26247)
- RIDGID Screw, 10-24 X 3/4 Rh (92455)
- RIDGID Coil/Flat Spring Assy, For 4CW42 Wrench (31640)
- Ridgid Hand Tool Parts