Shop All Infrared Thermometer Accessories
Ridgid
SeeSnake Replacement Heads
Mfr # 37123
Zoro # G6526858
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CA-150, CA-300, Mfr. No. CA-100, MicroExplorer
- Includes Case, Magnet, Mirror, RCA Cable
- Manufacturers Warranty Length RIDGID(R) Limited Lifetime
- Features Adjustable LED Lights
- Accessory Type SeeSnake Replacement Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 37123
- Zoro # G6526858
- UPC # 095691371232
- Country of Origin China
- Category Infrared Thermometer Accessories
Dimensions
Manufacturers Warranty Length | RIDGID(R) Limited Lifetime |
Manufacturer Warranty Length | Lifetime |
Details
Item | Replacement Heads |
For Use With | CA-150, CA-300, Mfr. No. CA-100, MicroExplorer |
Includes | Case, Magnet, Mirror, RCA Cable |
Features | Adjustable LED Lights |
Accessory Type | SeeSnake Replacement Heads |
Product Type | Mirror Hook and Magnet |
Compatible with Brand | RIDGID |
Compatible with Series | Micro |
Description
Replacement Heads, Compatible with Manufacturer Model Number CA-150, CA-25, CA-350, Compatible with Series Micro, Compatible with Brand RIDGID, Product Type Mirror Hook and Magnet, Features Adjustable LED Lights, Includes Case, Magnet, Mirror, RCA Cable, Manufacturer Warranty Length Lifetime
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Latching Carrying Case (6180-048)
- DURO Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (4.2070313E7)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-100 PSI (TL25-100-4L)
- FLIR Li-Ion Rechargeable Battery (T199361ACC)
- FLIR Battery Charger (T199610)
- WESTWARD Carrying Pouch, Soft Nylon Lined (1VEP3)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- FLIR Truck Charger, 12/24VDC (T198322ACC)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLIR IR Cam, 160x120IR Res, 55x44FOV (K1)
- Ridgid Infrared Thermometer Accessories