Shop All Drain Cleaning Machines
Ridgid
Sectional Drain Cleaning Machine, K-1500B
Mfr # K-1500B
Zoro # G3967391
product price: $2,913.99
/ea
Free Shipping & Returns
$2,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 175 ft. (Cable)
- Voltage 115V
- Application For Cleaning Sewer and Drain
- HP 3/4
- Includes Mfr. No. 23697: K-1500 Sectional Machine, A-1 Mitt, A-12 Pin Key, and A-34-12 Rear Guide Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # K-1500B
- Zoro # G3967391
- UPC # 095691236975
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 12 ft. (Cable) |
Details
Max. Run | 175 ft. (Cable) |
Voltage | 115V |
Application | For Cleaning Sewer and Drain |
HP | 3/4 |
Includes | Mfr. No. 23697: K-1500 Sectional Machine, A-1 Mitt, A-12 Pin Key, and A-34-12 Rear Guide Hose |
Number of Pieces | 4 |
Standards | UL and CSA |
Operating Speed | 710 rpm |
Hz | 60 |
Item | Sectional Drain Cleaning Machine,K-1500B |
Description
Sectional Drain Cleaning Machine,K-1500B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- GROZ Stainless Steel Ruler, 24", English/Met (1333)
- ZORO SELECT #5 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002055)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-1500A)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- RIDGID Drain Cleaning Machine (45317)
- RIDGID Penetrating Nozzle, 5/8 In. (H-42)
- RIDGID Drain Cleaning Machine (51402)
- GENERAL WIRE Mini-Rooter XP Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (P-XP-B)
- Ridgid Drain Cleaning Machines