Shop All Drain Cleaning Machines
Ridgid
Sectional Drain Cleaning Machine, K-1500A
Mfr # K-1500A
Zoro # G3967400
Free Shipping & Returns
$2,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 175 ft. (Cable)
- Voltage 115V, 230-240V
- Application For Cleaning Sewer and Drain
- HP 3/4
- Includes A-12 Pin Key, and Rear Guide Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # K-1500A
- Zoro # G3967400
- UPC # 095691236920
- Country of Origin United States
- Category Drain Cleaning Machines
Details
Max. Run | 175 ft. (Cable) |
Voltage | 115V, 230-240V |
Application | For Cleaning Sewer and Drain |
HP | 3/4 |
Includes | A-12 Pin Key, and Rear Guide Hose |
Number of Pieces | 4 |
Standards | UL and CSA |
Operating Speed | 710 rpm |
Hz | 50/60 |
Item | Sectional Drain Cleaning Machine,K-1500A |
Description
Sectional Drain Cleaning Machine,K-1500A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" to 2" Rigid Roller Support (2-1002)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13Mm, W32983 (W32983)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910UMS)
- EZRED CRIMPING TOOL Hammer Indent Cast 8ga-4/0 (EZB790C)
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... (H-1850)
- RIDGID Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit (K-60SP-SE)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-5208)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45AF)
- RIDGID Drain Cleaning Machine (66593)
- RIDGID K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920*****##*)
- RIDGID 75 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-45 IW)
- Ridgid Drain Cleaning Equipment