Shop All Pipe & Tubing Tool Parts
Ridgid
Screws, PK10
Mfr # E-2192
Zoro # G7527606
product price: $22.39
/pk 10, $2.24/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 93492
- Fits Brand Ridgid
- Overall Length 6 in
- Product Type Screw
- For Use With Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # E-2192
- Zoro # G7527606
- UPC # 095691343604
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 6 in |
Overall Height | 0.3 in |
Overall Width | 4.5 in |
Details
Item | Screws |
For Use With Mfr. Model Number | 93492 |
Fits Brand | Ridgid |
Product Type | Screw |
For Use With | Cutter Wheel |
Compatible Mfr. Model No. | 93492 |
Compatible Threader Mfr. Model No. | 93492 |
Compatible Threader Manufacturer Part Number | 93492 |
Compatible Manufacturer Part Number | 93492 |
Description
Screws, Product Type Screw, Compatible Threader Manufacturer Part Number 93492, Overall Length 6 in, Overall Width 4.5 in, Overall Height 0.3 in, Compatible Cutter Grainger Part Number 3FE66, Fits Brand Ridgid, For Use With Cutter Wheel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Socket Set Metric 23 Pieces 10 mm to 32 mm , Full Polish (J54201)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- RIDGID Bearings 15Si, PK3 (97802)
- RIDGID Support Bar Assembly (45440)
- RIDGID Bearing, PK2 (65677)
- RIDGID Switch 535M (20123)
- RIDGID Bearing, Spindle Front (26767)
- RIDGID Drive Roller Assy. (93620)
- ZORO SELECT Peg, 0.24x7in, PK8 (TT11C5397PGG)
- Ridgid Power Tool Parts