Shop All Clamping Parts
Ridgid
Screws and Washer Set, PK5
Mfr # 41090
Zoro # G9703032
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 40170
- Product Type Screws and Washer Set
- Compatible Product Type Bench Chain Vise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 41090
- Zoro # G9703032
- UPC # 095691410900
- Country of Origin Taiwan, Province of China
- Category Clamping Parts
Dimensions
Tool Length | 6 in |
Details
Fits Brand | Ridgid |
Impact Rated | No |
Item | Screws and Washer Set |
For Use With Mfr. Model Number | 40170 |
Product Type | Screws and Washer Set |
Compatible Product Type | Bench Chain Vise |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 40170 |
Compatible Manufacturer Part Number | 40170 |
Compatible with Manufacturer Model Number [NEW] | 40170 |
Compatible with Manufacturer Part Number | 40170 |
Compatible Manufacturer Model Number | 40170 |
For Use with Mfr. Model Number | 40170 |
Description
Screws and Washer Set, Product Type Screws and Washer Set, Compatible Product Type Bench Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40170, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (302B)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- RIDGID Clamp Spring For Use With 35473, 36013 and 36028, Steel (24243)
- RIDGID Grommet For Use With 24853, 26998, 36273, and 36278 (40940)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- KIPP Push-Pull Clamp, Heavy Version F2=25000, Steel Phosphated, Comp: Plastic Comp: Blue, 197 MM Base (K0087.2500)
- POWERWELD Replacement F-Clamp Swivel Nut (F-3101)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- Ridgid Clamping Parts