Shop All Cutter Parts
Ridgid
Screw, PK5
Mfr # 40910
Zoro # G2880766
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 23712, 23717, 26092, 71722, 76777, 93287
- Compatible with Manufacturer Model Number 1224
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 40910
- Zoro # G2880766
- UPC # 095691409102
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Dimensions
Overall Length | 3/4 in |
Details
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 23712, 23717, 26092, 71722, 76777, 93287 |
Item | Screw |
Compatible with Manufacturer Model Number | 1224 |
Accessory Type | Screw |
For Use With | 1210 Pipe Threading Machine, 1224 Pipe and Bolt Threading Machine, 535 A Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 725 Die Head, 816/817 Semi-Automatic Die Head, 920 Roll Groover, HC-300 Hole Cutting Tool |
Compatible with Brand | RIDGID |
Product Type | Screw |
Compatible Threader Series | 1224, 300 |
Compatible Mfr. Model No. | 26092, 93287 |
Number of Pieces | 4 |
Compatible Threader Mfr. Model No. | 26092, 93287 |
Compatible Threader Manufacturer Part Number | 26092, 93287 |
Compatible Manufacturer Part Number | 26092, 93287 |
Description
Screw, Compatible Grainger Part Number 3RY43, 4CW39, Compatible Mfr. Model No. 26092, 93287, Compatible Threader Series 1224, 300, Product Type Screw, Fits Brand Ridgid, For Use With 1210 Pipe Threading Machine, 1224 Pipe and Bolt Threading Machine, 535 A Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 725 Die Head, 816/817 Semi-Automatic Die Head, 920 Roll Groover, HC-300 Hole Cutting Tool, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper SMA Fiber Optic Connectors (300-106)
- MARTINDALE ELECTRIC Demagnetizer, Model D-3, 115V. (DEMGD3A)
- HHIP .200" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0766)
- TEKTON 1/2 Inch Drive (F) x 3/4 Inch (M) Impact Adapter (SIA24103)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- RIDGID Retaining Pin 360 (45435)
- RIDGID Nut (31595)
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- Ridgid Cutter Parts