Shop All Cutter Parts
Ridgid
Roll Pin for Vise
Mfr # 41035
Zoro # G2880906
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number BC-410A, BC-510A, BC-210A
- Impact Rated No
- For Use With Bench Chain Vises
- Compatible with Brand Ridgid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 41035
- Zoro # G2880906
- UPC # 095691410351
- Country of Origin United States
- Category Cutter Parts
Dimensions
Tool Length | 6 in |
Details
Fits Brand | Ridgid |
For Use With Mfr. Model Number | BC-410A, BC-510A, BC-210A |
Impact Rated | No |
Item | Roll Pin for Vise |
For Use With | Bench Chain Vises |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | BC-410A, BC-510A, BC-210A |
Accessory Type | Pin |
Product Type | Roll Pin for Vise |
Compatible Product Type | Chain Vise |
Compatible with Manufacturer Part Number | BC-410A, BC-510A, BC-210A |
Compatible Manufacturer Part Number | BC-410A, BC-510A, BC-210A |
Compatible with Manufacturer Model Number [NEW] | BC-410A, BC-510A, BC-210A |
Compatible Manufacturer Model Number | BC-410A, BC-510A, BC-210A |
For Use with Mfr. Model Number | BC-410A, BC-510A, BC-210A |
Description
Roll Pin for Vise, Product Type Roll Pin for Vise, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Grainger Part Number 13C594, 13C595, Compatible with Manufacturer Model Number BC-410A, BC-510A, BC-210A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Oki-Mak 6640644 Cord (664064-4)
- REGAL CUTTING TOOLS M10 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027757AS)
- CRAFTSMAN Rasp File, 10 (CMHT82543)
- HASSAY SAVAGE CO Keyway Broach, W 7/8 In, Cut L 5-3/16 In (10719)
- RIDGID Pkg Of 5 Pins (47155)
- RIDGID Male Coupling, 3/4 In (B-6840)
- RIDGID Cutter Stop Pin, Steel (47135)
- RIDGID Wheel, Cutter 3 Piece F/258 (66687)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- RIDGID Retaining Pin (60050R)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H035, #5 (0513C)
- Ridgid Hand Tool Parts