Shop All Clamping Parts
Ridgid
Roll Pin
Mfr # 41110
Zoro # G9702971
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 40210, 40215
- Product Type Roll Pin
- Compatible with Manufacturer Model Number 40210, 40215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 41110
- Zoro # G9702971
- UPC # 095691411105
- Country of Origin United States
- Category Clamping Parts
Dimensions
Tool Length | 6 in |
Details
Impact Rated | No |
Item | Roll Pin |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 40210, 40215 |
Product Type | Roll Pin |
Compatible with Manufacturer Model Number | 40210, 40215 |
Compatible Product Type | Bench Chain Vise |
Compatible with Brand | Ridgid |
Compatible Manufacturer Part Number | 40210, 40215 |
Compatible with Manufacturer Part Number | 40210, 40215 |
Compatible with Manufacturer Model Number [NEW] | 40210, 40215 |
Compatible Manufacturer Model Number | 40210, 40215 |
For Use with Mfr. Model Number | 40210, 40215 |
Description
Roll Pin, Product Type Roll Pin, Compatible Product Type Bench Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40210, 40215
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- WILLIAMS Williams Ratchet Repair Kit, B-52Aand B53A (B-52ARK)
- MILWAUKEE TOOL M12 Mounting Fan (Tool Only) (0820-20)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- RIDGID Clamp Spring For Use With 35473, 36013 and 36028, Steel (24243)
- RIDGID Grommet For Use With 24853, 26998, 36273, and 36278 (40940)
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- KIPP Push-Pull Clamp, Heavy Version F2=25000, Steel Phosphated, Comp: Plastic Comp: Blue, 197 MM Base (K0087.2500)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101331 (3101331)
- Ridgid Hand Tool Parts