Shop All Mechanical and Electrical Pipe Benders
Ridgid
Roll Groover, Model 915, 2-6 In
Mfr # 915
Zoro # G1166496
product price: $1,258.99
/ea
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Schedule 10 Steel, Schedule 40 Steel/Stainless Steel 1-1/4 to 6", Copper Tube Type K, L, M, DWV 2 to 8", Schedule 40 PVC 1-1/4 to 6", Schedule 80 PVC 1-1/2, 2-1/2 to 3"
- Groover - Capacity 1-1/2 in to 3 in Schedule 80 PVC, 1-1/4 in to 12 in Schedule 10 Steel/Stainless Steel, 1-1/4 in to 6 in Schedule 40 PVC, 1-1/4 in to 6 in Schedule 40 Steel/Stainless Steel, 2 in to 8 in Copper Tube Type DWV, K, L, M
- Standards AWWA C606-87
- Groover Mounts On 3FE64, 3Z987, 4CPC4
- Adjustment Type Feed Screw With 1/2" Female Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 915
- Zoro # G1166496
- UPC # 095691882325
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Depth Adjustment Type | Feed Screw with 1/2 in Female Drive |
Minimum Compatible Pipe Size - Stainless Steel | 1 1/4 in |
Depth Adjustment Mechanism | Ratchet Wrench |
Maximum Compatible Pipe Size - Steel | 12 in |
Maximum Compatible Pipe Size - Copper | 8 in |
Minimum Compatible Pipe Size | 2 in |
For Pipe Size | 2 in to 6 in |
Maximum Compatible Pipe Size | 6 in |
Maximum Compatible Pipe Size - PVC | 6 in |
Minimum Compatible Pipe Size - PVC | 1 1/4 in |
Minimum Compatible Pipe Size - Copper | 2 in |
Description
This RIDGID 2-6 Inch Roll Groover is the ideal tool for making quick, accurate grooves in piping. Cast-in carrying handle allows you to transport or chain down the pipe bender. The feed screw on this manual roll groover makes it easy to adjust the depth of groove. The adjustment type of this pipe equipment is a feed screw with 1/2" female drive. You can mount this roll groover on 3FE64, 3Z987 and 4CPC4 pipe equipment series. This RIDGID 915 Pipe Equipment Series Manual Roll Groover is a versatile tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Non-Scratch Blow Gun, Flow Limiter (27202 PREBP3)
- SUNEX 3/8" Drive SAE Crowfoot Wrench Set, 8 pcs., 3/8" Drve, SAE, 8 pcs, Flare Nut (9708)
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42421)
- RIDGID Roll Groover, Manual or Machine Mounted (975)
- RIDGID Roll Groover, Model 918-I, 115V (918-I)
- RIDGID Hydraulic Roll Groover Kit For Model 300 (918-1)
- RIDGID Roll Groover, 1 1/4 to 6 In (916)
- RIDGID Roll Groover, Model 920 (920)
- GREENLEE Mech Conduit Bender, 3/4-2 EMT (1818)
- GREENLEE PVC Heating Blanket, For 1/2" to 1-1/2" PVC Conduit, 120 Volts, 200 Watts, Silicon Rubber (860-1-1/2)
- Ridgid Benders