Shop All Pipe & Tubing Tool Parts
Ridgid
Rocker Arm Kit
Mfr # 60145
Zoro # G8226547
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 23712, 23717
- Material Steel
- Product Type Rocker Arm Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 60145
- Zoro # G8226547
- UPC # 095691601452
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Rocker Arm Kit |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 23712, 23717 |
Material | Steel |
Product Type | Rocker Arm Kit |
Compatible Cleaner Series | K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-75A, K-75B |
Compatible Cleaner Manufacturer Part Number | K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-75A, K-75B |
For Use With | Drain Cleaning Machines |
Description
Rocker Arm Kit, Product Type Rocker Arm Kit, Compatible Cleaner Manufacturer Part Number K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-75A, K-75B, Compatible Cleaner Series K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-75A, K-75B, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- HHIP 6 X 8" Swivel Angle Plate (3501-0014)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-140)
- RIDGID Pins and Clip Set, PK5 (34790)
- RIDGID Pawl, Holding 368/378 (35500)
- RIDGID Extractor, 2 in. (89)
- RIDGID Male Coupler (60690)
- RIDGID Retaining Ring (44725)
- RIDGID Wheel (23602)
- RIDGID Pipe Cutter Wheel (33145)
- Ridgid Power Tool Parts