Shop All Utility Knife Blades
Ridgid
RIDGID® Model No. Rcb-1625 Replacement Blade
Mfr # 27858
Zoro # G002608256
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 27858
- Zoro # G002608256
- UPC # 95691278586
- Country of Origin United States
- Category Utility Knife Blades
Description
RIDGID® MODEL NO. RCB-1625 REPLACEMENT BLADE THE NEW MODEL RC-1625 RATCHETING PLASTIC PIPE AND TUBING CUTTER EXPANDS RIDGID'S PRODUCT OFFERING FOR PLASTIC PIPE SPECIFIC TOOLS. THE ADVANCED BLADE DESIGN COMBINED WITH THE RATCHETING MECHANISM, WORK TOGETHER TO REDUCE THE AMOUNT OF HAND FORCE NEEDED TO CUT THROUGH HARD PLASTIC MATERIAL. A QUICK-CHANGE BLADE PIN ENABLES THE USER TO CHANGE BLADES IN A MATTER OF SECONDS WITHOUT TOOLS, SAVING VALUABLE TIME AND INCREASING PRODUCTIVITY. THIS PIN ALSO ASSURES THAT THERE WILL BE NO LOST CLIPS OR MISPLACED SCREWS DURING A BLADE CHANGE. WITH A 1 5/8" (42 MM) O.D. CAPACITY, THE RC-1625 EASILY CUTS PLASTIC PIPE AND TUBING SUCH AS PVC AND CPVC, AS WELL AS PEX, POLYETHYLENE, POLYBUTYLENE AND RUBBER HOSE. FEATURES DURABLE ALUMINUM CONSTRUCTION FOR HEAVY DUTY USE ERGONOMIC GRIPS ON BOTTOM HANDLE ARE SPACED AT 1/2" INCREMENTS TO ACT AS A QUICK PIPE MEASURING SCALE EASY TURN-THUMB LATCH FOR RELIABLE STORAGE X-CEL® QUICK CHANGE BLADE LARGE 1 5/8" (42 MM) O.D. CAPACITY BURRLESS CUTTING OPERATION PROVIDES A SQUARE CUT SPECIFICATIONS CAPACITY: 1/2" - 1 5/8" WEIGHT: 1.15 LBS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X25)
- STARRETT Center Punch (264C)
- MILESCRAFT Hardware Jig, Adjustable Drill Guide to Quickly Install Cabinet/Drawer Handles, Knobs and Pulls (1340)
- RIDGID Ridgid® Model No. Rc-2375 Replacement Blade (30093)
- PROSOURCE Blade Wlppr Stripper 4In 5Pk (14083-3L)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10376)
- TOUGHBUILT 1.01 in. Carbon Steel Straight Edged Utility Blade 2.25 in. L 30 pk (TB-H4S30-80-6BE)
- STANLEY 2-Point Utility Blade, 3/4" W, PK400 (11-921B)
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- KERSHAW Knife Atmos 3 In Blade (KER4037)
- Ridgid Knives, Cutters & Snips