Ridgid

RIDGID® Model No. Rc-2375 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 2-3/8" Capacity


product price: $262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RIDGID® MODEL NO. RC-2375 RATCHET ACTION PLASTIC PIPE & TUBING CUTTER, 1/2" - 2-3/8" CAPACITY RC-2375 LARGE DIAMETER RATCHETING PLASTIC PIPE AND TUBING CUTTER RC-2375 THE NEW MODEL RC-2375 LARGE DIAMETER RATCHETING PLASTIC PIPE AND TUBING CUTTER EXPANDS RIDGID®'S PRODUCT OFFERING FOR PLASTIC PIPE SPECIFIC TOOLS. THE ADVANCED BLADE DESIGN COMBINED WITH THE RATCHETING MECHANISM, WORK TOGETHER TO REDUCE THE AMOUNT OF HAND FORCE NEEDED TO CUT THROUGH HARD PLASTIC MATERIAL. A QUICK-CHANGE BLADE PIN ENABLES THE USER TO CHANGE BLADES IN A MATTER OF SECONDS WITHOUT TOOLS, SAVING VALUABLE TIME AND INCREASING PRODUCTIVITY. THIS PIN ALSO ASSURES THAT THERE WILL BE NO LOST CLIPS OR MISPLACED SCREWS DURING A BLADE CHANGE. WITH A 23/8" (63 MM) O.D. CAPACITY, THE RC-2375 EASILY CUTS PLASTIC PIPE AND TUBING SUCH AS PVC AND CPVC, AS WELL AS PEX, POLYETHYLENE, POLYBUTYLENE AND RUBBER HOSE. FEATURES DURABLE ALUMINUM CONSTRUCTION FOR HEAVY DUTY USE ERGONOMIC GRIPS ON BOTTOM HANDLE ARE SPACED AT 1/2" INCREMENTS TO ACT AS A QUICK PIPE MEASURING SCALE EASY TURN-THUMB LATCH FOR RELIABLE STORAGE X-CEL® QUICK CHANGE BLADE LARGE 2 3/8" (63 MM) O.D. CAPACITY BURRLESS CUTTING OPERATION PROVIDES A SQUARE CUT.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.