Shop All Pipe & Tubing Cutters
Ridgid
Ridgid Model No. Pc-1375 Single Stroke Plastic Pipe & Tubing Cutter, 1/8"-1-3/8" Capacity
Mfr # 23493
Zoro # G002581894
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 23493
- Zoro # G002581894
- UPC # 95691234933
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Description
RIDGID® MODEL NO. PC-1375 SINGLE STROKE PLASTIC PIPE & TUBING CUTTER, 1/8" - 1-3/8" CAPACITY THE NEW MODEL PC-1375 SINGLE STROKE PLASTIC PIPE AND TUBING CUTTER EXPANDS RIDGE TOOL'S PRODUCT OFFERING OF PLASTIC PIPE SPECIFIC TOOLS. THE PC-1375 PLASTIC PIPE AND TUBING CUTTER USES A X-CEL® BLADE TO ENSURE OPTIMUM MECHANICAL ADVANTAGE THROUGHOUT THE CUT STROKE. THE X-CEL BLADE ALLOWS FAST, SINGLE STROKE CUTTING OF PVC, CPVC, PEX, PE, PB AND RUBBER HOSE UP TO 1.375" OUTSIDE DIAMETER. THE PC-1375 IS DESIGNED FOR THE PROFESSIONAL USER AND IS CONSTRUCTED OF HEAVY DUTY ALUMINUM FOR INCREASED DURABILITY. FEATURES PATENT PENDING, X-CEL BLADE FOR FAST SINGLE STROKE CUTTING. NO RATCHETING OR TWISTING REQUIRED!! DURABLE ALUMINUM CONSTRUCTION FOR HEAVY DUTY USE. EXTRA LARGE 1.375" O.D. CAPACITY. ERGONOMIC GRIPS ON BOTTOM HANDLE ARE SPACED AT 1/2 " INCREMENTS TO ACT AS A QUICK PIPE MEASURING SCALE. EASY TURN-THUMB LATCH FOR RELIABLE STORAGE. REPLACEABLE, HARDENED STEEL CUTTING BLADE. SPRING-LOADED HANDLES PROVIDE INSTANT ADJUSTMENT TO ANY PIPE SIZE. BURRLESS CUTTING OPERATION PROVIDES A SQUARE CUT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Instit Parts L.H. Teck Structure (063006A)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- RIDGID RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity (31803)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (10)
- RIDGID Pipe Cutter, Steel, 25-1/2" L (3-S)
- RIDGID 30088 Model RC-2375 Large Diameter Ratcheting Plastic Pipe & Tubing Cutter (30088-RIDGID)
- RIDGID RIDGID® Model No. Rc-2375 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 2-3/8" Capacity (30088)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (20)
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- Ridgid Plumbing Tools