Shop All Pipe Threading and Cutting Machines
Ridgid
RIDGID Model No 300 Compact Compact Threading Machine, 122 Npt, 115V, 5060 Hz
Mfr # 66947
Zoro # G602581645
product price: $10,617.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,617.99
Free 30-Day Returns
Key Features
- Capacity 1/8 in
- Voltage 115V
- Amps 15
- Type AC Universal
- Bolt Size 1/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 66947
- Zoro # G602581645
- UPC # 95691669476
- Country of Origin China
- Category Pipe Threading and Cutting Machines
Dimensions
Bolt Size | 1/4 in to 2 in |
Details
Capacity | 1/8 in |
Voltage | 115V |
Amps | 15 |
Type | AC Universal |
Motor Control | Heavy-Duty Rotary Forward/Off/Reverse |
Max Operating Temperature | 36°F |
HP | 1/2 hp |
Oil Through Head | Yes |
Pipe Capacity | 1/8 in to 2 in |
Chuck | Hammer Type |
No Load RPM | 36 RPM |
Description
RIDGID® MODEL NO. 300 COMPACT COMPACT THREADING MACHINE, 1/2"-2" NPT, 115V, 50/60 HZ HEAVY-DUTY PROVEN PERFORMANCE. LIGHTWEIGHT, PORTABLE DESIGN. FAST TRANSPORT AND SET-UP. SELF-CONTAINED OIL SYSTEM WITH ADJUSTABLE FLOW CONTROL. VERSATILITY FOR THREADING AND GROOVING. QUIET OPERATION. APPROVED BY CSA TO CSA AND UL STANDARDS (115V ONLY). SPECIFICATIONS:
- PIPE CAPACITY: 1/8" - 2" (3MM-50MM). BOLT CAPACITY: BOLT: 1/4" - 2" (6MM-50MM). MOTOR: 1/2 HP, 115V UNIVERSAL 50/60 HZ. MOTOR CONTROL: HEAVY DUTY ROTARY FOR/OFF/REV WITH INTEGRAL FOOT SWITCH. SPINDLE SPEED: 38 RPM (52 RPM AVAILABLE). CHUCK: HAMMER-TYPE WITH REPLACEABLE, ROCKER-ACTION JAW INSERTS. OILING SYSTEM: THROUGH-THE-HEAD, WITH INTEGRAL OIL RESERVOIR. SELF-PRIMING, CONSTANT-FLOW, GEROTOR PUMP. CUTTER: MODEL 360, ROLL-TYPE CUTOFF, SELF-CENTERING, FULL-FLOATING. REAMER: MODEL 344, 1/8"-2", FIVE FLUTE CONE, RIGHT HAND ONLY. STANDARD EQUIPMENT ONE NO. 811A QUICK-OPENING DIE HEAD. ONE SET 1/2" - 3/4" ALLOY UNIVERSAL DIES. ONE SET 1"- 2" ALLOY UNIVERSAL DIES ONE NO. 360 CUTTER WITH E-1032 CUTTER WHEEL. ONE NO. 344 REAMER. ONE GALLON NU-CLEAR THREADING CUTTING OIL DOES NOT INCLUDE STAND.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708M)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- PRIME-LINE Internal Pipe Wrench 3/8in. Single Pack (RP77361)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300)
- RIDGID Automatic Threading Machine, Model 535A (535A)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 4 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (26092/92467)
- RIDGID RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2" (61142)
- RIDGID Copper Cutting/Prep Machine, 1/2 to 2 In (122)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (690-I)
- Ridgid Pipe Threading and Cutting Machines