Ridgid

RIDGID KJ3100 Gas Jetter WHose Reel


product price: $16,050.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RIDGID® KJ-3100 GAS JETTER W/HOSE REEL JETS 2" TO 10" (50-200MM) DRAIN LINES THE RIDGID KJ-3100 PORTABLE WATER JETTER GIVES YOU 3000 PSI ACTUAL WORKING PRESSURE TO HANDLE LARGE COMMERCIAL AND INDUSTRIAL APPLICATIONS. THIS JETTER PROPELS A HIGHLY FLEXIBLE AND LIGHTWEIGHT HOSE THROUGH 2" TO 10" LINES BLASTING THROUGH SLUDGE, SOAP, GREASE, AND SEDIMENT BLOCKAGES. AS YOU PULL THE HOSE BACK, IT POWER SCRUBS THE LINE FLUSHING DEBRIS AWAY AND RESTORING DRAIN LINES TO THEIR FULL, FREE-FLOWING CAPACITY ALL WITHOUT THE USE OF HARMFUL CHEMICALS. ACTUAL WORKING PRESSURE OF 3000 PSI AND FLOW OF 5.5 GPM FOR FAST, EFFECTIVE CLEANING OF LINES. HOSE WITH NYLON BRAID PROVIDES SIGNIFICANT WEIGHT REDUCTION AND INCREASED FLEXIBILITY ALL WITHOUT REDUCING STRENGTH. ALLOWS THE THRUST TO PROPEL THE HOSE FURTHER DOWN THE LINE. WITH THE KJ-3100'S REMOVABLE HOSE REEL, THERE IS NO NEED TO PURCHASE EXPENSIVE PORTABLE HOSE REELS. STANDARD PACKAGES COMES WITH A FOOT VALVE AND IS EQUIPPED TO HANDLE INDOOR AND REMOTE APPLICATIONS. COMPLETELY REMOVE THE HOSE REEL TO EASE LOADING ONTO SERVICE TRUCKS. SIMPLY ROTATE THE HOSE REEL FORWARD TO GAIN FULL ACCESS TO THE ENGINE'S GAS TANK AND AIR FILTER. IN THE HEAVY-DUTY 3000 PSI JETTER CATEGORY, THE RIDGID KJ-3100 IS ONE OF THE MOST MANEUVERABLE JETTERS ON THE MARKET. THE UNIT, ON ITS UNIQUE 23" WIDE TWO-WHEELED CART, EASILY FITS THROUGH STANDARD SIZE DOORS AND CAN EASILY NEGOTIATE TIGHT TURNS. ACTIVATE THE KJ-3100'S PULSE ACTION TO EASILY NEGOTIATE DIFFICULT BENDS AND TRAPS. QUALITY & DEPENDABILITY: TRIPLEX PUMP WITH CORROSION-RESISTANT, FORGED BRASS HEAD. GEAR REDUCER ALLOWS PUMP TO RUN AT SLOWER (OPTIMAL) SPEED. REDUCED NUMBER OF FITTINGS, HOSES AND PARTS MINIMIZES LEAKS AND DOWNTIME KEEPING YOU ON THE JOB. QUICK STARTUP: 16 HP RECOIL START GASOLINE ENGINE STARTS EASILY. FEATURES: ON/OFF SWITCH, FUEL SHUT-OFF, CHOKE AND THROTTLE CONTROLS; EASY ACCESS OIL FILL AND DIP STICK. INCLUDES

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.